- PRL Series Left Hand Precision Locknut
- Steel
- Not Self-Locking
- M55 Thread
- 18 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Locking Type | Not Self-Locking |
| Thread Size | M55 |
| Lockwasher Series | PRW Series |
| Slot Width [Min] | 0.24 in |
| Right / Left Hand | Left Hand |
| Max. Face Runout | 0.001 in |
| Material | Steel |
| O.D. | 2.96875 in |
| Locknut Series | PRL Series |
| Face Diameter | 2.656 in |
| Threads per Inch | 18 |
| Grade | Precision |
| Thread Pitch | N/A |
| Thickness | 0.5 in |
| Shaft Dia. | 55 mm |
| Weight | 0.42 LB |
| EAN or UPC | 737533013084 |

