- PRL Series Left Hand Precision Locknut
- Steel
- Not Self-Locking
- M35 Thread
- 18 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Threads per Inch | 18 |
| Material | Steel |
| Lockwasher Series | PRW Series |
| Locknut Series | PRL Series |
| Max. Face Runout | 0.001 in |
| Thickness | 0.488 in |
| Shaft Dia. | 35 mm |
| Grade | Precision |
| Right / Left Hand | Left Hand |
| O.D. | 2.0625 in |
| Face Diameter | 1.813 in |
| Thread Size | M35 |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.178 in |
| Thread Pitch | N/A |
| Weight | 0.21 LB |
| EAN or UPC | 737533013046 |

