- PRL Series Left Hand Precision Locknut
- Steel
- Not Self-Locking
- M17 Thread
- 32 Threads per Inch
description
- Closer face runout than the standard N/AN series.
| Thread Size | M17 |
| Grade | Precision |
| Right / Left Hand | Left Hand |
| Face Diameter | 0.938 in |
| Max. Face Runout | 0.0005 in |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 17 mm |
| Material | Steel |
| Threads per Inch | 32 |
| Thread Pitch | N/A |
| Lockwasher Series | PRW Series |
| Slot Width [Min] | 0.12 in |
| Thickness | 0.34375 in |
| Locknut Series | PRL Series |
| O.D. | 1.125 in |
| Weight | 0.05 LB |
| EAN or UPC | 737533013008 |

