- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M90 Thread
- 12 Threads per Inch
| Slot Width [Min] | 0.36 in |
| Shaft Dia. | 90 mm |
| Material | Steel |
| Mating Lockwasher | TW118 |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.004 in |
| O.D. | 4.317 in |
| Right / Left Hand | Right Hand |
| Locknut Series | NTH Series |
| Thread Size | M90 |
| Thread Pitch | N/A |
| Lockwasher Series | WTH Series |
| Grade | Standard |
| Thickness | 0.375 in |
| Threads per Inch | 12 |
| Face Diameter | 4 in |
| Weight | 0.0 LB |

