- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M80 Thread
- 12 Threads per Inch
| Face Diameter | 3.594 in |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | TW116 |
| Locknut Series | NTH Series |
| Shaft Dia. | 80 mm |
| Grade | Standard |
| O.D. | 3.911 in |
| Locking Type | Not Self-Locking |
| Thickness | 0.375 in |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.36 in |
| Threads per Inch | 12 |
| Lockwasher Series | WTH Series |
| Material | Steel |
| Max. Face Runout | 0.004 in |
| Thread Size | M80 |
| Weight | 0.52 LB |
| EAN or UPC | 737533014388 |

