- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M70 Thread
- 18 Threads per Inch
| Shaft Dia. | 70 mm |
| Material | Steel |
| Grade | Standard |
| Face Diameter | 3.094 in |
| Thickness | 0.34375 in |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | TW114 |
| Max. Face Runout | 0.004 in |
| Thread Size | M70 |
| Threads per Inch | 18 |
| Locknut Series | NTH Series |
| Lockwasher Series | WTH Series |
| O.D. | 3.349 in |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.24 in |
| Weight | 0.0 LB |

