- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M65 Thread
- 18 Threads per Inch
| Locknut Series | NTH Series |
| Locking Type | Not Self-Locking |
| Lockwasher Series | WTH Series |
| Thread Size | M65 |
| Face Diameter | 2 7/8 in |
| Slot Width [Min] | 0.24 in |
| Max. Face Runout | 0.004 in |
| Threads per Inch | 18 |
| Mating Lockwasher | TW113 |
| Shaft Dia. | 65 mm |
| Grade | Standard |
| Thickness | 0.34375 in |
| Material | Steel |
| O.D. | 3.13 in |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Weight | 0.0 LB |

