- NTH Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M12 Thread
- 32 Threads per Inch
| Lockwasher Series | WTH Series |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Max. Face Runout | 0.002 in |
| Locking Type | Not Self-Locking |
| Thickness | 0.198 in |
| Slot Width [Min] | 0.12 in |
| Thread Size | M12 |
| Locknut Series | NTH Series |
| Grade | Standard |
| O.D. | 0.818 in |
| Material | Steel |
| Face Diameter | 5/8 in |
| Shaft Dia. | 12 mm |
| Threads per Inch | 32 |
| Mating Lockwasher | TW101 |
| Weight | 0.02 LB |
| EAN or UPC | 737533014241 |

