- Right Hand Locknut
- 303 Stainless Steel
- 190 mm Shaft Diameter
- 8 Threads per Inch
- Standard Grade
| O.D. | 9.46875 in |
| Grade | Standard |
| Slot Width [Min] | 0.735 in |
| Face Diameter | 8.781 in |
| Material | 303 Stainless Steel |
| Thread Size | N/A |
| Locknut Series | NS Series |
| Thickness | 1.125 in |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Lockwasher Series | WS Series |
| Threads per Inch | 8 |
| Shaft Dia. | 190 mm |
| Right / Left Hand | Right Hand |
| Weight | 7.775 LB |

