- Right Hand Locknut
- 303 Stainless Steel
- 150 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Material | 303 Stainless Steel |
| Thread Pitch | N/A |
| Face Diameter | 7.063 in |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.61 in |
| Thickness | 0.96875 in |
| Locknut Series | NS Series |
| Shaft Dia. | 150 mm |
| Threads per Inch | 12 |
| Right / Left Hand | Right Hand |
| Thread Size | N/A |
| O.D. | 7.6875 in |
| Lockwasher Series | WS Series |
| Grade | Standard |
| Weight | 4.818 LB |
| EAN or UPC | 737533017815 |

