- Right Hand Locknut
- 303 Stainless Steel
- 130 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Locking Type | Not Self-Locking |
| Thickness | 0.875 in |
| Lockwasher Series | WS Series |
| Thread Pitch | N/A |
| Shaft Dia. | 130 mm |
| Thread Size | N/A |
| Slot Width [Min] | 0.61 in |
| Material | 303 Stainless Steel |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Threads per Inch | 12 |
| Face Diameter | 6.188 in |
| Locknut Series | NS Series |
| O.D. | 6.75 in |
| Weight | 3.461 LB |
| EAN or UPC | 737533017792 |

