- Right Hand Locknut
- 303 Stainless Steel
- 105 mm Shaft Diameter
- 12 Threads per Inch
- Standard Grade
| Thickness | 0.75 in |
| Lockwasher Series | WS Series |
| O.D. | 5.4375 in |
| Threads per Inch | 12 |
| Locking Type | Not Self-Locking |
| Locknut Series | NS Series |
| Right / Left Hand | Right Hand |
| Thread Size | N/A |
| Grade | Standard |
| Shaft Dia. | 105 mm |
| Material | 303 Stainless Steel |
| Thread Pitch | N/A |
| Weight | 1.94 LB |
| EAN or UPC | 737533017761 |

