- Right Hand Locknut
- 303 Stainless Steel
- 25 mm Shaft Diameter
- 32 Threads per Inch
- Standard Grade
| O.D. | 1.5625 in |
| Lockwasher Series | WS Series |
| Thread Size | N/A |
| Locking Type | Not Self-Locking |
| Material | 303 Stainless Steel |
| Locknut Series | NS Series |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Thickness | 0.40625 in |
| Thread Pitch | N/A |
| Shaft Dia. | 25 mm |
| Threads per Inch | 32 |
| Weight | 0.119 LB |
| EAN or UPC | 737533017600 |

