- Right Hand Locknut
- 303 Stainless Steel
- 15 mm Shaft Diameter
- 32 Threads per Inch
- Standard Grade
| Grade | Standard |
| Threads per Inch | 32 |
| Lockwasher Series | WS Series |
| Shaft Dia. | 15 mm |
| Material | 303 Stainless Steel |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Thread Size | N/A |
| Thickness | 0.369 in |
| O.D. | 1 in |
| Locknut Series | NS Series |
| Weight | 0.04 LB |
| EAN or UPC | 737533017570 |

