- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M190 Thread
- 11 Threads per Inch
| Material | Steel |
| O.D. | 8.6875 in |
| Slot Width [Min] | 0.735 in |
| Shaft Dia. | 190 mm |
| Face Diameter | 8.781 in |
| Lockwasher Series | W Series, TW Series |
| Locknut Series | N Series |
| Right / Left Hand | Left Hand |
| Mating Lockwasher | W38 |
| Thread Pitch | N/A |
| Thickness | 1.125 in |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Max. Face Runout | 0.006 in |
| Thread Size | M190 |
| Threads per Inch | 11 |
| Weight | 7.75 LB |
| EAN or UPC | 737533012629 |

