- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M150 Thread
- 11 Threads per Inch
| Face Diameter | 7.063 in |
| Material | Steel |
| Mating Lockwasher | W30 |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M150 |
| Shaft Dia. | 150 mm |
| O.D. | 7.125 in |
| Max. Face Runout | 0.006 in |
| Thread Pitch | N/A |
| Right / Left Hand | Left Hand |
| Thickness | 0.96875 in |
| Slot Width [Min] | 0.61 in |
| Locking Type | Not Self-Locking |
| Threads per Inch | 11 |
| Locknut Series | N Series |
| Grade | Standard |
| Weight | 4.75 LB |
| EAN or UPC | 737533012582 |

