- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M110 Thread
- 11 Threads per Inch
| Threads per Inch | 11 |
| Locknut Series | N Series |
| Mating Lockwasher | W22 |
| Shaft Dia. | 110 mm |
| Max. Face Runout | 0.004 in |
| Thread Pitch | N/A |
| Material | Steel |
| Grade | Standard |
| Lockwasher Series | W Series, TW Series |
| O.D. | 5.3125 in |
| Thread Size | M110 |
| Locking Type | Not Self-Locking |
| Thickness | 0.78125 in |
| Right / Left Hand | Left Hand |
| Face Diameter | 5.281 in |
| Slot Width [Min] | 0.485 in |
| Weight | 2.23 LB |
| EAN or UPC | 737533012544 |

