- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M100 Thread
- 11 Threads per Inch
| Thread Pitch | N/A |
| Right / Left Hand | Left Hand |
| Slot Width [Min] | 0.36 in |
| Threads per Inch | 11 |
| Shaft Dia. | 100 mm |
| Lockwasher Series | W Series, TW Series |
| Max. Face Runout | 0.004 in |
| Grade | Standard |
| Thread Size | M100 |
| Locking Type | Not Self-Locking |
| O.D. | 5.1875 in |
| Material | Steel |
| Locknut Series | N Series |
| Thickness | 0.75 in |
| Mating Lockwasher | W20 |
| Face Diameter | 4.813 in |
| Weight | 1.79 LB |
| EAN or UPC | 737533012520 |

