- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M85 Thread
- 11 Threads per Inch
| Right / Left Hand | Left Hand |
| Material | Steel |
| Thread Pitch | N/A |
| Max. Face Runout | 0.004 in |
| O.D. | 4.40625 in |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.36 in |
| Threads per Inch | 11 |
| Shaft Dia. | 85 mm |
| Locknut Series | N Series |
| Thread Size | M85 |
| Lockwasher Series | W Series, TW Series |
| Mating Lockwasher | W17 |
| Face Diameter | 4.031 in |
| Grade | Standard |
| Thickness | 0.625 in |
| Weight | 1.04 LB |
| EAN or UPC | 737533012490 |

