- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M75 Thread
- 11 Threads per Inch
| O.D. | 3.875 in |
| Material | Steel |
| Slot Width [Min] | 0.36 in |
| Lockwasher Series | W Series, TW Series |
| Threads per Inch | 11 |
| Mating Lockwasher | W15 |
| Face Diameter | 3.563 in |
| Thread Size | M75 |
| Max. Face Runout | 0.004 in |
| Locknut Series | N Series |
| Thickness | 0.59375 in |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 75 mm |
| Right / Left Hand | Left Hand |
| Thread Pitch | N/A |
| Grade | Standard |
| Weight | 0.79 LB |
| EAN or UPC | 737533012476 |

