- N Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M15 Thread
- 32 Threads per Inch
| Shaft Dia. | 15 mm |
| Face Diameter | 0.813 in |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Lockwasher Series | W Series, TW Series |
| Slot Width [Min] | 0.12 in |
| Locknut Series | N Series |
| Max. Face Runout | 0.002 in |
| Right / Left Hand | Left Hand |
| O.D. | 1 in |
| Thread Size | M15 |
| Threads per Inch | 32 |
| Thread Pitch | N/A |
| Thickness | 0.3125 in |
| Mating Lockwasher | W02 |
| Weight | 0.04 LB |
| EAN or UPC | 737533012353 |

