
- NIN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- 2 3/4-16 Thread
Locknut Series | NIN Series |
Right / Left Hand | Right Hand |
Face Diameter | 3 3/8 in |
Lockwasher Series | WIN Series |
Grade | Standard |
Thread Size | 2 3/4 |
Thread Pitch | N/A |
Locking Type | Not Self-Locking |
Max. Face Runout | 0.004 in |
O.D. | 3.75 in |
Thickness | 0.625 in |
Material | Steel |
Slot Width [Min] | 0.302 in |
Threads per Inch | 16 |
Shaft Dia. | 2.75 in |
Weight | 0.83 LB |
EAN or UPC | 737533014227 |
