- NIN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- 2 1/2-16 Thread
| Locking Type | Not Self-Locking |
| O.D. | 3.5 in |
| Lockwasher Series | WIN Series |
| Right / Left Hand | Right Hand |
| Thickness | 0.625 in |
| Thread Pitch | N/A |
| Thread Size | 2 1/2 |
| Locknut Series | NIN Series |
| Shaft Dia. | 2.5 in |
| Grade | Standard |
| Slot Width [Min] | 0.302 in |
| Face Diameter | 3 1/8 in |
| Threads per Inch | 16 |
| Max. Face Runout | 0.004 in |
| Material | Steel |
| Weight | 0.763 LB |
| EAN or UPC | 737533014210 |

