- NIN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- 2 1/4-16 Thread
| O.D. | 3.25 in |
| Lockwasher Series | WIN Series |
| Threads per Inch | 16 |
| Thread Pitch | N/A |
| Max. Face Runout | 0.004 in |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 2.25 in |
| Locknut Series | NIN Series |
| Grade | Standard |
| Thread Size | 2 1/4 |
| Material | Steel |
| Slot Width [Min] | 0.302 in |
| Thickness | 0.625 in |
| Face Diameter | 2 7/8 in |
| Weight | 0.696 LB |
| EAN or UPC | 737533014203 |

