- NIN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- 3/4-16 Thread
| Slot Width [Min] | 0.24 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Face Diameter | 1.188 in |
| Thread Size | 3/4 |
| Locknut Series | NIN Series |
| Max. Face Runout | 0.002 in |
| Lockwasher Series | WIN Series |
| O.D. | 1.5 in |
| Shaft Dia. | 0.75 in |
| Thickness | 0.375 in |
| Grade | Standard |
| Threads per Inch | 16 |
| Weight | 0.116 LB |
| EAN or UPC | 737533014098 |

