- NHE Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M180 Thread
- 8 Threads per Inch
description
- Designed thicker to accommodate for heavier load applications by providing greater thread length.
| Mating Lockwasher | TW136 |
| Locknut Series | NHE Series |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M180 |
| O.D. | 9.0625 in |
| Threads per Inch | 8 |
| Slot Width [Min] | 0.735 in |
| Max. Face Runout | 0.002 in |
| Shaft Dia. | 180 mm |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Thickness | 1.40625 in |
| Material | Steel |
| Face Diameter | 8 3/8 in |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Weight | 9.331 LB |
| EAN or UPC | 737533014067 |

