- NHE Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M95 Thread
- 12 Threads per Inch
description
- Designed thicker to accommodate for heavier load applications by providing greater thread length.
| Thickness | 0.916 in |
| Thread Pitch | N/A |
| Grade | Standard |
| Threads per Inch | 12 |
| Max. Face Runout | 0.002 in |
| Thread Size | M95 |
| Right / Left Hand | Right Hand |
| Locknut Series | NHE Series |
| O.D. | 4.9375 in |
| Lockwasher Series | W Series, TW Series |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.36 in |
| Mating Lockwasher | TW119 |
| Shaft Dia. | 95 mm |
| Face Diameter | 4.563 in |
| Weight | 2.006 LB |
| EAN or UPC | 737533013978 |

