- NHE Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M85 Thread
- 12 Threads per Inch
description
- Designed thicker to accommodate for heavier load applications by providing greater thread length.
| Lockwasher Series | W Series, TW Series |
| Grade | Standard |
| Mating Lockwasher | TW117 |
| Face Diameter | 4.031 in |
| Slot Width [Min] | 0.36 in |
| Shaft Dia. | 85 mm |
| O.D. | 4.40625 in |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Locknut Series | NHE Series |
| Threads per Inch | 12 |
| Thread Size | M85 |
| Right / Left Hand | Right Hand |
| Max. Face Runout | 0.002 in |
| Thickness | 0.78125 in |
| Thread Pitch | N/A |
| Weight | 1.34 LB |
| EAN or UPC | 737533013954 |

