- NHE Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M45 Thread
- 18 Threads per Inch
description
- Designed thicker to accommodate for heavier load applications by providing greater thread length.
| Slot Width [Min] | 0.24 in |
| Mating Lockwasher | TW109 |
| Locknut Series | NHE Series |
| Face Diameter | 2.281 in |
| Material | Steel |
| O.D. | 2.53125 in |
| Grade | Standard |
| Thread Pitch | N/A |
| Locking Type | Not Self-Locking |
| Thickness | 0.5625 in |
| Shaft Dia. | 45 mm |
| Threads per Inch | 18 |
| Max. Face Runout | 0.002 in |
| Thread Size | M45 |
| Right / Left Hand | Right Hand |
| Lockwasher Series | W Series, TW Series |
| Weight | 0.388 LB |
| EAN or UPC | 737533013879 |

