- Stainless Steel Lockwasher
- WS Series
- 75 mm Shaft Diameter
- 0.0720" Thick
| Diameter Over Tangs | 4 7/64 in |
| Thickness | 0.072 in |
| Lockwasher Series | WS Series |
| Material | Stainless Steel |
| Shaft Dia. | 75 mm |
| Locknut Series | NS Series |
| Weight | 0.065 LB |
| EAN or UPC | 737533053011 |

