- Steel Lockwasher
- WIN Series
- 2 1/2" Shaft Diameter
- 0.0630" Thick
| Diameter Over Tangs | 3 11/16 in |
| Thickness | 0.063 in |
| Shaft Dia. | 2.5 in |
| Locknut Series | NIN Series |
| Lockwasher Series | WIN Series |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 737533052243 |
| Diameter Over Tangs | 3 11/16 in |
| Thickness | 0.063 in |
| Shaft Dia. | 2.5 in |
| Locknut Series | NIN Series |
| Lockwasher Series | WIN Series |
| Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 737533052243 |