- Steel Lockwasher
- WIN Series
- 1 3/4" Shaft Diameter
- 0.0630" Thick
| Material | Steel |
| Thickness | 0.063 in |
| Lockwasher Series | WIN Series |
| Shaft Dia. | 1.75 in |
| Diameter Over Tangs | 2 3/4 in |
| Locknut Series | NIN Series |
| Weight | 0.05 LB |
| EAN or UPC | 737533052090 |
| Material | Steel |
| Thickness | 0.063 in |
| Lockwasher Series | WIN Series |
| Shaft Dia. | 1.75 in |
| Diameter Over Tangs | 2 3/4 in |
| Locknut Series | NIN Series |
| Weight | 0.05 LB |
| EAN or UPC | 737533052090 |