- Steel Lockwasher
- PRWT Series
- 35 mm Shaft Diameter
- 0.046" Thick
| Diameter Over Tangs | 2 11/64 in |
| Thickness | 0.046 in |
| Lockwasher Series | PRWT Series |
| Material | Steel |
| Shaft Dia. | 35 mm |
| Locknut Series | PRT Series |
| Weight | 0.02 LB |
| EAN or UPC | 737533014807 |
| Diameter Over Tangs | 2 11/64 in |
| Thickness | 0.046 in |
| Lockwasher Series | PRWT Series |
| Material | Steel |
| Shaft Dia. | 35 mm |
| Locknut Series | PRT Series |
| Weight | 0.02 LB |
| EAN or UPC | 737533014807 |