- Steel Lockwasher
- PRWT Series
- 15 mm Shaft Diameter
- 0.038" Thick
| Diameter Over Tangs | 1 11/64 in |
| Locknut Series | PRT Series |
| Material | Steel |
| Shaft Dia. | 15 mm |
| Thickness | 0.038 in |
| Lockwasher Series | PRWT Series |
| Weight | 0.01 LB |
| EAN or UPC | 737533014753 |
| Diameter Over Tangs | 1 11/64 in |
| Locknut Series | PRT Series |
| Material | Steel |
| Shaft Dia. | 15 mm |
| Thickness | 0.038 in |
| Lockwasher Series | PRWT Series |
| Weight | 0.01 LB |
| EAN or UPC | 737533014753 |