- Steel Lockwasher
- PRW Series
- 105 mm Shaft Diameter
- 0.115" Thick
| Diameter Over Tangs | 5 27/32 in |
| Lockwasher Series | PRW Series |
| Thickness | 0.115 in |
| Material | Steel |
| Shaft Dia. | 105 mm |
| Locknut Series | PRN Series, PRL Series |
| Weight | 0.3 LB |
| EAN or UPC | 737533014623 |

