- Steel Lockwasher
- PRW Series
- 100 mm Shaft Diameter
- 0.115" Thick
| Diameter Over Tangs | 5 5/8 in |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.115 in |
| Material | Steel |
| Shaft Dia. | 100 mm |
| Lockwasher Series | PRW Series |
| Weight | 0.28 LB |
| EAN or UPC | 737533014616 |
| Diameter Over Tangs | 5 5/8 in |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.115 in |
| Material | Steel |
| Shaft Dia. | 100 mm |
| Lockwasher Series | PRW Series |
| Weight | 0.28 LB |
| EAN or UPC | 737533014616 |