- Steel Lockwasher
- PRW Series
- 40 mm Shaft Diameter
- 0.063" Thick
| Shaft Dia. | 40 mm |
| Diameter Over Tangs | 2 37/64 in |
| Material | Steel |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.063 in |
| Lockwasher Series | PRW Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533014494 |
| Shaft Dia. | 40 mm |
| Diameter Over Tangs | 2 37/64 in |
| Material | Steel |
| Locknut Series | PRN Series, PRL Series |
| Thickness | 0.063 in |
| Lockwasher Series | PRW Series |
| Weight | 0.03 LB |
| EAN or UPC | 737533014494 |