- Steel Lockwasher
- PRW Series
- 35 mm Shaft Diameter
- 0.054" Thick
| Diameter Over Tangs | 2 11/32 in |
| Lockwasher Series | PRW Series |
| Shaft Dia. | 35 mm |
| Thickness | 0.054 in |
| Locknut Series | PRN Series, PRL Series |
| Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 737533014487 |
| Diameter Over Tangs | 2 11/32 in |
| Lockwasher Series | PRW Series |
| Shaft Dia. | 35 mm |
| Thickness | 0.054 in |
| Locknut Series | PRN Series, PRL Series |
| Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 737533014487 |