- KM Series Left Hand Standard Locknut
- Steel
- Not Self-Locking
- M150x2 mm Thread
| Right / Left Hand | Left Hand |
| Locknut Series | KM Series |
| Material | Steel |
| Mating Lockwasher | MBL30 |
| Thickness | 24 mm |
| Grade | Standard |
| Thread Size | M150 |
| Locking Type | Not Self-Locking |
| Shaft Dia. | 150 mm |
| Max. Face Runout | 0.002 in |
| Face Diameter | 170 mm |
| O.D. | 180 mm |
| Slot Width [Min] | 14 mm |
| Thread Pitch | 2 mm |
| Lockwasher Series | MB Series |
| Weight | 0.0 LB |

