
- 0.06 oz Capacity Volume
- Lemon-Lime Flavor
- 10 oz Package Yield
description
- Sqwincher® Zero Qwik Stik® 20 oz Lemon-Lime Flavored Powder Concentrate Electrolyte Hydration Drink Mix, 500 Pack
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
- Excellent Source of Vitamin C
- Add to 10 fl oz water
Type | Sugar Free |
Capacity Volume | 0.06 oz |
Physical Form | Powder |
Package Yield | 10 oz |
Flavor | Lemon-Lime |
Weight | 3.05 LB |
EAN or UPC | 75880002857 |
