- Sqwincher® Zero 64 oz. Liquid Concentrate, 5 Gallon Yield Orange Sugar Free Electrolyte Hydration Drink
description
- Sqwincher® Zero Sqwincher® oz Liquid Concentrate, 5 Gallon Yield Orange Sugar Free Electrolyte Hydration Drink
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
| Capacity Volume | 64 oz |
| Physical Form | Liquid |
| Type | Sugar Free |
| Package Yield | 5 gal |
| Packing Type | Bottle |
| Flavor | Orange |
| Weight | 5.35 LB |
| EAN or UPC | 75880334040 |

