- 20 oz Capacity Volume
- Grape Flavor
- 20 oz Package Yield
description
- Sqwincher® 20 oz Zero Grape Flavored Electrolyte Hydration Ready To Drink Bottles
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
| Physical Form | Liquid |
| Type | Sugar Free |
| Flavor | Grape |
| Package Yield | 20 oz |
| Capacity Volume | 20 oz |
| Packing Type | Bottle |
| Weight | 1.4 LB |
| EAN or UPC | 75880160335 |

