- 20 oz Capacity Volume
- Cool Citrus Flavor
- 20 oz Package Yield
description
- Sqwincher® 20 oz Cool Citrus Flavored Electrolyte Hydration Ready To Drink Bottles
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Packing Type | Bottle |
| Package Yield | 20 oz |
| Flavor | Cool Citrus |
| Capacity Volume | 20 oz |
| Physical Form | Liquid |
| Type | Regular |
| Weight | 1.45 LB |
| EAN or UPC | 75880160250 |

