Sqwincher
159016871
Sqwincher® 2.5 gal EverLyte Orange Powder Concentrate
Item #112597348
-
Pre-Packed Quantities
- 15.92 oz Capacity Volume
- Orange Flavor
- 2.5 gal Package Yield
description
- Sqwincher® EverLyte 2.5 gal Orange Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte Replenishment
- Naturally Flavored
- No Artificial Sweeteners
- No Added Color or Dyes
- No Preservatives
- Low Sodium
- Potassium
- Gluten Free
| Packing Type | Pouch |
| Physical Form | Powder |
| Capacity (Volume) | 19.1 oz |
| Capacity Volume | 15.92 oz |
| Package Yield | 2.5 gal |
| Flavor | Orange |
| Weight | 0.3 LB |
-
Pre-Packed Quantities

