Great tasting, scientifically formulated electrolyte replacement drink. Sqwincher is more satisfying than water or soft drinks, because the body absorbs it more quickly and restores it to its proper electrolyte and fluid balance.
features
Electrolyte Replenishment
Naturally Flavored
No Artificial Sweeteners
No Added Color or Dyes
No Preservatives
Low Sodium
Potassium
Gluten Free
Package Yield
2.5 gal
Flavor
Grape
Capacity Volume
15.92 oz
Physical Form
Powder
Capacity (Volume)
19.1 oz
Packing Type
Pouch
Weight
1.0 LB
EAN or UPC
75880168010
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back