- 8 oz Capacity Volume
- Orange Flavor
- 2.5 gal Package Yield
description
- 2.5 Gallon Yield, 8oz Sqwincher® Zero Ultra Concentrate pouch, 12 pouches per case
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- No High Fructose Corn Syrup
- No Dyes
- Reduce product waste
- Easy to mix
| Flavor | Orange |
| Physical Form | Powder |
| Type | Sugar Free |
| Capacity Volume | 8 oz |
| Package Yield | 2.5 gal |
| Weight | 8.0 LB |
| EAN or UPC | 758800041142 |

