- 23.83 oz Capacity Volume
- Tea Flavor
- 2.5 gal Package Yield
description
- Sqwincher® 2.5 Gallon Tea Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Packing Type | Packet |
| Type | Regular |
| Flavor | Tea |
| Package Yield | 2.5 gal |
| Capacity Volume | 23.83 oz |
| Physical Form | Powder |
| Weight | 1.55 LB |
| EAN or UPC | 75880250067 |

