- 0.6 oz Capacity Volume
- Orange Flavor
- 6 oz Package Yield
description
- Sqwincher® Zero Fast Pack Liquid Concentrate Orange Flavored Sugar Free Electrolyte Hydration Drink
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
- Pack is your Cup
| Physical Form | Liquid |
| Capacity Volume | 0.6 oz |
| Flavor | Orange |
| Package Yield | 6 oz |
| Type | Sugar Free |
| Weight | 14.0 LB |
| EAN or UPC | 75880000808 |

