- 0.6 oz Capacity Volume
- Tea Flavor
- 6 oz Package Yield
description
- Sqwincher® Fast Pack Liquid Concentrate Tea Flavored Electrolyte Hydration Drink
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
- Pack is your Cup
| Type | Regular |
| Capacity Volume | 0.6 oz |
| Physical Form | Liquid |
| Package Yield | 6 oz |
| Flavor | Tea |
| Weight | 14.0 LB |
| EAN or UPC | 75880000686 |

