- 0.6 oz Capacity Volume
- Mixed Berry Flavor
- 6 oz Package Yield
description
- Sqwincher® Fast Pack Liquid Concentrate Mixed Berry Flavored Electrolyte Hydration Drink
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
- Pack is your Cup
| Package Yield | 6 oz |
| Type | Regular |
| Flavor | Mixed Berry |
| Physical Form | Liquid |
| Capacity Volume | 0.6 oz |
| Weight | 14.0 LB |
| EAN or UPC | 75880000693 |

